Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ReceptacleConnAssm38PosTape/Re

  • Mfr # 1761987-9

  • Zoro # G601067515


product price: $4.55
/ea
Sold in multiples of 400 for $1,820.00

Key Features

For Use With
QSFP+ Cage
Max. Temp.
105°C
Application
Signal
Number of Contacts
26
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761987-9
Zoro #
G601067515
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
QSFP+ Cage
Max. Temp.
105°C
Application
Signal
Number of Contacts
26
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Hole Center to Center
0.8 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.