Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECPT HSG CPC 17-9 REV SEX

  • Mfr # 796439-2

  • Zoro # G800957631


product price: $15.45
/ea
Sold in multiples of 500 for $7,725.00

Key Features

Color
Black
Material
Nylon
Features
Flanged; With Reverse Numbering
Number of Contacts
9
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796439-2
Zoro #
G800957631
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Color
Black
Material
Nylon
Features
Flanged; With Reverse Numbering
Number of Contacts
9
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.