RIGHT ANGLE DIP SW 10 P SEALED

  • Mfr # 2-435802-0

  • Zoro # G100965282


product price:  $3.85
/ea
Sold in multiples of 22 for $84.70

Key Features

Length
27.43 mm [ 1.08 in ]
Height
7.36 mm [ .29 in ]
Switch Type
DIP
Housing Color
Black
Termination Post Length
3.56 mm [ .14 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-435802-0
Zoro #
G100965282
UPC #
-
Country of Origin
Mexico

Dimensions

Length
27.43 mm [ 1.08 in ]
Height
7.36 mm [ .29 in ]
Termination Post Length
3.56 mm [ .14 in ]
Contact Mating Area Plating Thickness (µin)
30

Details

Switch Type
DIP
Housing Color
Black
Centerline
2.54 mm [ .1 in ]
Housing Material
Polyester GF
Voltage Rating (VDC)
50
Auto-Insertable
No
Actuator Style
Piano (Side Actuated)
Solder Tail Contact Plating
Gold over Nickel
Contact Mating Area Plating Material
Gold
Number of Positions
10
UL Flammability Rating
UL 94V-0
Mounting Type
Through Hole
Product Type
Switch
Mounting Angle
Vertical
Number of Switches
10
Operating Temperature Range (°C)
-55 to 105
Seal Type
Strippable
Low Profile
Yes
Sealed
Yes
Contact Current Rating (A)
1.5
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.