Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 2 mm², Bare Insulated

  • Mfr # 61793-1

  • Zoro # G800942989


product price: $0.12
/ea
Sold in multiples of 9000 for $1,080.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
2 mm²
Minimum Wire Size
0.8 mm²
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61793-1
Zoro #
G800942989
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 mm²
Minimum Wire Size
0.8 mm²
Stud Size
#6
Overall Length
0.77 in
Barrel Inside Dia.
1/8 in, 0.064 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Steel
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
Features
Wire Insulation Support
Seam
Open Barrel
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.105 to 0.145 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.