Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/16 in Stud Size, 14 AWG, Bare Insulated

  • Mfr # 42752-2

  • Zoro # G200942954


product price: $0.31
/ea
Sold in multiples of 4000 for $1,240.00

Key Features

Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42752-2
Zoro #
G200942954
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
5/16 in
Overall Length
1.046 in
Barrel Inside Dia.
0.145 in, 0.07 in

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
Seam
Standard, Open Barrel
Features
Wire Insulation Support
Contact Plating Material
Tin, Brass
Terminal Orientation
Straight
Insulation Dia
0.12 to 0.18 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.