Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/16 in Stud Size, 6 AWG, Bare Insulated

  • Mfr # 42913-2

  • Zoro # G100942948


product price: $0.46
/ea
Sold in multiples of 1600 for $736.00

Key Features

Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Stud Size
5/16 in
Contact Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42913-2
Zoro #
G100942948
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
5/16 in
Overall Length
1.105 in
Barrel Inside Dia.
0.13 in, 0.27 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
230 Degrees F
Wire Type
Regular Wire
Features
Wire Insulation Support
Seam
Standard, Open Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin, Brass
Insulation Dia
0.22 to 0.315 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.