Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 6 AWG, Bare Insulated

  • Mfr # 42899-2

  • Zoro # G900943039


product price: $0.41
/ea
Sold in multiples of 1500 for $615.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
6 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42899-2
Zoro #
G900943039
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
M6
Overall Length
1.105 in
Barrel Inside Dia.
0.13 in, 0.27 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
230 Degrees F
Features
Wire Insulation Support
Wire Type
Regular Wire
Seam
Standard, Open Barrel
Terminal Orientation
Straight
Insulation Dia
0.22 to 0.315 in
Contact Plating Material
Tin, Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.