Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Tongue Terminal (4/0)AWG 64.44mm 29.21m

  • Mfr # 321271

  • Zoro # G800927238


product price: $19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Stud Size
5/16 in
Maximum Operating Temperature
338 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321271
Zoro #
G800927238
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5/16 in
Overall Length
2.532 in
Barrel Inside Dia.
0.634 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.