Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RITS CONN.PLUG ASSY 8P YELLOW

  • Mfr # 1473562-8

  • Zoro # G400955488


product price: $11.29
/ea
Sold in multiples of 20 for $225.80

Key Features

Number of Rows
1
Color
Yellow
Length
0.948 in
Width
0.198 in
Material
Glass-Filled Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1473562-8
Zoro #
G400955488
UPC #
-
Country of Origin
China

Dimensions

Length
0.948 in
Width
0.198 in
Height
18.5 mm

Details

Item
Connector
Number of Rows
1
Color
Yellow
Material
Glass-Filled Thermoplastic
Number of Contacts
8
Terminal Type
Crimp
Connector Type
Plug
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Green Environmental Attribute
Halogen Free
Max. Voltage
32V DC
Flammability Rating
UL 94 V-0
Contact Type
Tab
Hole Center to Center
0.079 in
Contact Finish
Gold over Nickel
Max. Temp.
75°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.