Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 12 A, PCB, Plug-in

  • Mfr # 1-1393239-6

  • Zoro # G700973304


product price: $5.69
/ea
Sold in multiples of 14 for $79.66

Key Features

Mounting Style
PCB
Electrical Connection
PCB, Plug-in
Coil Voltage
110 VDC
Current Rating
12 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393239-6
Zoro #
G700973304
UPC #
-
Country of Origin
Austria

Dimensions

Product Width
.5 in
Length Class (Mechanical)
25 to 30 mm
Width Class (Mechanical)
12 to 16 mm
Height Class (Mechanical)
15 to 16 mm
Product Length
1.142 in
Product Height
.618 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB, Plug-in
Coil Voltage
110 VDC
Current Rating
12 A
Contact Material
AgNi90/10
Contact Current Rating (Max)
12A
Contact Limiting Short-Time Current
12A
Contact Switching Voltage (Max)
400 VAC
Contact Limiting Making Current
25 A
Environmental Category of Protection
RTII
Contact Voltage Rating
250 VAC
Insulation Clearance Class
8 mm
Coil Power Rating Class
400 to 500 mW
Contact Limiting Continuous Current
12A
Insulation Special Features
Tracking Index of Relay Base PTI250
Coil Special Features
UL Coil Insulation Class F
Contact Number of Poles
1
Contact Current Class
16 A, 10 to 20 A
Insulation Initial Dielectric Between Contacts & Coil
5000 Vrms
Power Relay Type
Standard
Coil Resistance
28800 Ω
Insulation Creepage Between Contact & Coil
.394 in
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Arrangement
1 Form C (CO)
Coil Magnetic System
Monostable, DC
Insulation Creepage Class
8 mm
Insulation Clearance Between Contact & Coil
.394 in
Coil Power Rating DC
420 mW
Insulation Initial Dielectric Between Coil & Contact Class
4000 V
Contact Limiting Breaking Current
12A
Environmental Ambient Temperature (Max)
85°C
Environmental Ambient Temperature Class
70 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.