Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, Power Relay, 12 A, PCB, Plug-in

  • Mfr # 3-1393239-0

  • Zoro # G201016920


product price: $3.39
/ea
Sold in multiples of 40 for $135.60

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
12 A
Features
UL Coil Insulation Class F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393239-0
Zoro #
G201016920
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
12 A
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Power Consumption - Relay
400 mW
Number of Poles
1
Insulation Creepage
.394 in
Contact Voltage Rating
250 VAC
Operating Temp. Range
85°C
Coil Type
Monostable, DC
Coil Resistance
1440 Ω
Contact Rating
0A
Contact Limiting Continuous Current
12A
Protection Category
RTII
Contact Limiting Breaking Current
12A
Insulation Clearance
.394 in
Switching Voltage
400 VAC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Making Current
25 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.