Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, Power Relay, 12 A, 1, PCB, Plug-in

  • Mfr # 2-1393242-1

  • Zoro # G801018256


product price: $3.99
/ea
Sold in multiples of 20 for $79.80

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
1
Coil Voltage
24V DC
Current Rating
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393242-1
Zoro #
G801018256
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
1
Coil Voltage
24V DC
Current Rating
12 A
Contact Material
AgNi90/10
Power Consumption - Relay
400 mW
Number of Poles
1
Features
UL Coil Insulation Class F
Contact Limiting Breaking Current
12A
Contact Rating
0A
Switching Voltage
400 VAC
Coil Type
Monostable, DC
Contact Limiting Continuous Current
12A
Contact Voltage Rating
250 VAC
Operating Temp. Range
85°C
Insulation Creepage
.394 in
Insulation Clearance
.394 in
Coil Resistance
1440 Ω
Contact Limiting Making Current
25 A
Protection Category
RTII
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.