Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, Power Relay, 16 A, PCB, Plug-in

  • Mfr # 9-1393239-5

  • Zoro # G201018153


product price: $3.15
/ea
Sold in multiples of 40 for $126.00

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
12V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393239-5
Zoro #
G201018153
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
12V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Number of Poles
1
Contact Material
AgNi90/10
Contact Limiting Continuous Current
16 A
Protection Category
RTII
Contact Voltage Rating
250 VAC
Coil Type
Monostable, DC
Insulation Creepage
.394 in
Contact Rating
16 A
Insulation Clearance
.394 in
Contact Limiting Breaking Current
16 A
Operating Temp. Range
85°C
Switching Voltage
400 VAC
Coil Resistance
360 Ω
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Making Current
30 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.