Zoro Homepage

DIN Rail, Power Relay, 16 A, Screw

  • Mfr # 5-1415528-1

  • Zoro # G601018111


product price: $16.35
/ea
Sold in multiples of 6 for $98.10

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
115V AC
Current Rating
16 A
Contact Rating (AC)
16 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1415528-1
Zoro #
G601018111
UPC #
-
Country of Origin
Austria

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.