Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 8 A, PCB

  • Mfr # 7-1415538-7

  • Zoro # G601018227


product price: $4.15
/ea
Sold in multiples of 40 for $166.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
8 A
Contact Rating (AC)
8A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1415538-7
Zoro #
G601018227
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
8 A
Contact Rating (AC)
8A @ 250V AC
Number of Poles
2
Power Consumption - Relay
400 mW
Contact Material
AgNi90/10
Features
WG Product in Accordance with IEC 60335-1; UL Coil Insulation Class F
Switching Voltage
400V AC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
8A
Contact Limiting Making Current
15A
Contact Limiting Continuous Current
8A
Coil Type
Monostable, DC
Contact Rating
8A
Protection Category
RTII
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Short-Time Current
8A
Operating Temp. Range
70 to 85°C
Insulation Clearance
10 mm [ .394 in ]
Coil Resistance
1440 Ω
Contact Voltage Rating
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.