Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 12 A, PCB, Plug-in

  • Mfr # 2-1393238-5

  • Zoro # G701026467


product price: $6.85
/ea
Sold in multiples of 12 for $82.20

Key Features

Mounting Style
Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
115V AC
Current Rating
12 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393238-5
Zoro #
G701026467
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
115V AC
Current Rating
12 A
Contact Material
AgNi90/10
Number of Poles
1
Power Consumption - Relay
0.76VA
Features
UL Coil Insulation Class F
Protection Category
RTIII
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Clearance
.394 in
Operating Temp. Range
70°C
Contact Limiting Breaking Current
12A
Contact Voltage Rating
250 VAC
Switching Voltage
400 VAC
Coil Resistance
8100 Ω
Contact Rating
0A
Coil Type
Monostable, AC
Insulation Creepage
.394 in
Contact Limiting Continuous Current
12A
Contact Limiting Making Current
25 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.