Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, PCB Relay, 16 A, PCB, Plug-in

  • Mfr # 8-1393238-0

  • Zoro # G001025887


product price: $10.85
/ea
Sold in multiples of 20 for $217.00

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
16 A
Power Consumption - Relay
400 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393238-0
Zoro #
G001025887
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
16 A
Power Consumption - Relay
400 mW
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Number of Poles
1
Contact Limiting Continuous Current
16A
Contact Limiting Short-Time Current
16A
Contact Voltage Rating
250V AC
Switching Voltage
400V AC
Contact Limiting Breaking Current
16A
Coil Type
Monostable, DC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
1440 Ω
Operating Temp. Range
70 to 85°C
Protection Category
RTIII
Contact Rating
16A
Contact Limiting Making Current
30A
Insulation Clearance
10 mm [ .394 in ]
Insulation Creepage
10 mm [ .394 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.