Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, PCB Relay, 8 A, 2 Pins, PCB, Plug-in

  • Mfr # 1-1415020-1

  • Zoro # G901025802


product price: $8.15
/ea
Sold in multiples of 40 for $326.00

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
2
Coil Voltage
6V DC
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1415020-1
Zoro #
G901025802
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
2
Coil Voltage
6V DC
Current Rating
8 A
Power Consumption - Relay
655 mW
Features
UL Coil Insulation Class F
Number of Poles
2
Contact Material
AgNi90/10
Contact Voltage Rating
250V AC
Insulation Clearance
10 mm [ .394 in ]
Insulation Creepage
10 mm [ .394 in ]
Coil Resistance
55 Ω
Contact Limiting Short-Time Current
8A
Contact Limiting Breaking Current
8A
Coil Type
Bistable, 2 Coils
Switching Voltage
400V AC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
8A
Operating Temp. Range
70 to 85°C
Contact Limiting Making Current
15A
Contact Rating
8A
Protection Category
RTIII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.