Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, PCB Relay, 8 A, 2, PCB, Plug-in

  • Mfr # 2-1393243-0

  • Zoro # G501026421


product price: $10.75
/ea
Sold in multiples of 8 for $86.00

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
2
Coil Voltage
12V DC
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1393243-0
Zoro #
G501026421
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
2
Coil Voltage
12V DC
Current Rating
8 A
Features
UL Coil Insulation Class F
Number of Poles
2
Contact Material
AgNi90/10
Power Consumption - Relay
400 mW
Contact Limiting Making Current
15A
Protection Category
RTIII
Contact Voltage Rating
250V AC
Switching Voltage
400V AC
Contact Limiting Continuous Current
8A
Coil Type
Monostable, DC
Coil Resistance
360 Ω
Insulation Clearance
10 mm [ .394 in ]
Contact Limiting Short-Time Current
8A
Contact Rating
8A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
8A
Operating Temp. Range
70 to 85°C
Insulation Creepage
10 mm [ .394 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.