PCB, PCB Relay, 16 A, PCB

  • Mfr # 1937650-7

  • Zoro # G801026565


product price:  $16.99
/ea
Sold in multiples of 15 for $254.85

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
48V DC
Current Rating
16 A
Power Consumption - Relay
650 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1937650-7
Zoro #
G801026565
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
48V DC
Current Rating
16 A
Power Consumption - Relay
650 mW
Features
UL Coil Insulation Class F; Flip-Flop Contacts
Number of Poles
1
Contact Material
W + AgSnO
Dielectric Voltage
5000 Vrms Coil and Contact; 1250 Vrms Open Contacts
Operating Temp. Range
50 to 70°C
Contact Rating
16A
Protection Category
RTIII
Insulation Clearance
6 mm [ .236 in ]
Insulation Creepage
6 mm [ .236 in ]
Coil Resistance
3540 Ω
Contact Voltage Rating
250V AC
Contact Limiting Short-Time Current
16A
Contact Limiting Breaking Current
16A
Coil Type
Bistable, 1 Coil
Contact Limiting Making Current
16A
Contact Limiting Continuous Current
16A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.