Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 16 A, 1, PCB

  • Mfr # 7-1415899-5

  • Zoro # G501026186


product price: $2.69
/ea
Sold in multiples of 40 for $107.60

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
12V DC
Current Rating
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1415899-5
Zoro #
G501026186
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Number of Pins
1
Coil Voltage
12V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Number of Poles
1
Contact Material
AgNi90/10
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Contact Rating
16A
Insulation Creepage
10 mm [ .394 in ]
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Clearance
10 mm [ .394 in ]
Protection Category
RTII
Coil Resistance
360 Ω
Contact Limiting Short-Time Current
16A
Switching Voltage
400V AC
Coil Type
Monostable, DC
Contact Limiting Making Current
30A
Contact Limiting Breaking Current
16A
Contact Voltage Rating
250V AC
Contact Limiting Continuous Current
16A
Operating Temp. Range
70 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.