Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLESS SW 12P 5.08 PCB

  • Mfr # 1-1986712-2

  • Zoro # G300975029


product price: $17.75
/ea
Sold in multiples of 8 for $142.00

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Lever Color
White
Pin Length
.138 in
Contact Mount
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986712-2
Zoro #
G300975029
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
.138 in
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Lever Color
White
Contact Mount
Through Hole
Contact Base Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 230°F
Current Rating (Max)
16 A
Housing Material
PA 66
Contact Current Rating (Max)
16 A
Side Stackable
No
Circuit Application
Power & Signal
Screw Flange
Without
Connector Mounting Type
Board Mount
Number of Rows
2
Mounting Angle
Straight
Housing Color
Green
Threaded Flange
Without
Screwless Terminal Block
Yes
Centerline (Pitch)
.2 in
Interlock
Without
Block Type
Spring Terminal Block
Header Type
Header Only
Wire Entry Angle
Side
Number of Positions
12
Contact Mating Area Plating Material
Tin
Connector Style
Header
Wire Protection
With
Connector System
Wire-to-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.