Zoro Homepage

SCREWLESS SW 23P 5.0 PCB

  • Mfr # 2-1986711-3

  • Zoro # G400974588


product price: $26.15
/ea
Sold in multiples of 3 for $78.45

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Interlock
Without
PCB Tail Length
.138 in
Block Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986711-3
Zoro #
G400974588
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Pin Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Interlock
Without
Block Type
Straight
Connector System
Wire-to-Board
Wire Entry Angle
Side
Contact Current Rating (Max)
16 A
Number of Rows
2
Contact Base Material
Copper Alloy
Housing Color
Green
Wire Protection
With
Contact Mating Area Plating Material
Tin
Centerline (Pitch)
.197 in
Connector & Contact Terminates To
Printed Circuit Board
Lever Color
White
Number of Positions
23
Connector Style
Header
Operating Temperature Range
-40 to 110°C
Connector Mounting Type
Board Mount
Contact Mount
Through Hole
Housing Material
Polyamide
Circuit Application
Power & Signal
Threaded Flange
Without
Side Stackable
No
Screwless Terminal Block
Yes
Header Type
Header Only
Screw Flange
Without
Current Rating (Max)
16 A
Mounting Angle
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.