Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLESS SW 2P 5.08 PCB

  • Mfr # 1986712-2

  • Zoro # G300974800


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Connector Style
Header
Contact Mating Area Plating Material
Tin
Contact Current Rating (Max)
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986712-2
Zoro #
G300974800
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
.138 in
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Connector Style
Header
Contact Mating Area Plating Material
Tin
Contact Current Rating (Max)
16 A
Connector System
Wire-to-Board
Threaded Flange
Without
Screwless Terminal Block
Yes
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Through Hole
Wire Protection
With
Contact Base Material
Copper Alloy
Housing Color
Green
Interlock
Without
Centerline (Pitch)
.2 in
Operating Temperature Range
-40 to 230°F
Wire Entry Angle
Side
Number of Positions
2
Lever Color
White
Mounting Angle
Straight
Number of Rows
2
Screw Flange
Without
Side Stackable
No
Circuit Application
Power & Signal
Header Type
Header Only
Block Type
Spring Terminal Block
Current Rating (Max)
16 A
Connector Mounting Type
Board Mount
Housing Material
PA 66

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.