Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLESS SW 9P 5.08 PCB

  • Mfr # 1986712-9

  • Zoro # G400975035


product price: $9.95
/ea
Sold in multiples of 15 for $149.25

Key Features

Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Centerline
5.08 mm [ .2 in ]
Voltage (VAC)
300
Pin Length
3.5 mm [ .138 in ]
Number of Positions
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986712-9
Zoro #
G400975035
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
3.5 mm [ .138 in ]

Details

Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Centerline
5.08 mm [ .2 in ]
Voltage (VAC)
300
Number of Positions
9
Interlock
Without
Contact Base Material
Copper Alloy
Current Rating (Max) (A)
16
Screwless Terminal Block
Yes
Wire Entry Angle
Side
Housing Material
Polyamide
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin over Copper Alloy
Shrouded
No
Lever Color
White
Threaded Flange
Without
Applies To
Printed Circuit Board
Housing Color
Green
Number of Rows
1
Screw Flange
Without
Block Type
Straight
Side Stackable
Yes
Contact Mount
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.