Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SFP 1x6 cage Assm Light Pipe EMI gasket

  • Mfr # 2007169-1

  • Zoro # G801067438


product price: $51.35
/ea
Sold in multiples of 2 for $102.70

Key Features

Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
For Use With
SFP+ SMT Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007169-1
Zoro #
G801067438
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
For Use With
SFP+ SMT Connector
Features
Sealable
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Ports
6
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.