Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SFP+assy 2x2 gasket Outer Lp Sn

  • Mfr # 2007417-7

  • Zoro # G201067595


product price: $38.19
/ea
Sold in multiples of 2 for $76.38

Key Features

Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Features
Integrated Lightpipes; Sealable
Material
Nickel Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007417-7
Zoro #
G201067595
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Features
Integrated Lightpipes; Sealable
Material
Nickel Silver
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.8 mm
Terminal Finish
Tin Plated
Number of Contacts
80
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash over Palladium Nickel
Number of Ports
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.