Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHLDING FERRULE PLTD BULK PKG

  • Mfr # 3-745130-9

  • Zoro # G300941369


product price: $1.65
/ea
Sold in multiples of 47 for $77.55

Key Features

Cable Size
7.62 to 8.89 mm
Features
Shielded
Material
Copper
Inside Dia.
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-745130-9
Zoro #
G300941369
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
7.62 to 8.89 mm
Inside Dia.
0.7 in

Details

Item
Crimp Ferrule
Features
Shielded
Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.