Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SHUR PLUG 180 RECEPTACLE 14-10 AWG TPBR 42868-2

SHUR PLUG 180 RECEPTACLE 14-10 AWG TPBR (Discontinued)

  • Mfr # 42868-2
  • Zoro # G801026596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42868-2
Zoro #
G801026596
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.72 in
Inside Dia.
0.075 in

Details

Item
Shur-Plug
Wire Range
9600 CMA
Insulation Type
Non-Insulated
Max. Temp.
-40 to 105°C
Features
Open Barrel Type

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.