Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SHUR PLUG     20-14 MM2  TPBR 170020-2

SHUR PLUG 20-14 MM2 TPBR (Discontinued)

  • Mfr # 170020-2
  • Zoro # G601025126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170020-2
Zoro #
G601025126
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
0.708 in

Details

Item
Shur-Plug
Wire Range
20 to 14 AWG
Features
Open Barrel Type

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.