Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT CONTACT SZ 16

  • Mfr # 205117-1

  • Zoro # G401067524


product price: $17.75
/ea
Sold in multiples of 8 for $142.00

Key Features

Min. Single Wire Size
20 AWG
Material
Copper Alloy
Length
24.58 mm
Contact Type
Socket
Connector Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205117-1
Zoro #
G401067524
UPC #
-
Country of Origin
Switzerland

Dimensions

Min. Single Wire Size
20 AWG
Length
24.58 mm
Max. Single Wire Size
16 AWG

Details

Item
Contact
Material
Copper Alloy
Contact Type
Socket
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Type
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.