Zoro Homepage

SKT HDR ASSY 16P MMATE LF

  • Mfr # 207615-6

  • Zoro # G000938126


product price: $31.15
/ea
Sold in multiples of 3 for $93.45

Key Features

Wire Connector Style
Inline
Type
Header
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207615-6
Zoro #
G000938126
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.433 in
Height
0.768 in
Length
4.007 in

Details

Item
Connector
Wire Connector Style
Inline
Type
Header
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Connector Type
Header
Hole Center to Center
0.197 in
Material
Nylon
For Use With
Receptacle Housing
Max. Temp.
130°C
Current Rating
7.5 A
Number of Rows
1
Contact Type
Socket
Number of Contacts
16
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.