Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT MIN-SPR B-N SN-AU SER-1.5

  • Mfr # 5645945-2

  • Zoro # G501068520


product price: $0.30
/ea
Sold in multiples of 278 for $83.40

Key Features

Min. Single Wire Size
27 AWG
Max. Temp.
125°C
Application
Power, Signal
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5645945-2
Zoro #
G501068520
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
27 AWG
Max. Single Wire Size
24 AWG
Contact Plating Thickness
30 µm
Hole Dia.
0.042 in

Details

Item
Contact
Max. Temp.
125°C
Application
Power, Signal
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Current Rating
5 A
Connection Material
Beryllium Copper
Contact Type
Socket
Wire Type
Discrete
Terminal Type
Through Hole - Press-Fit; Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.