
SKT SODIMM 144P SDRAM3.3V U.HI
Mfr # 390322-1
Zoro # G101068807
product price: $7.39
/eaSold in multiples of 11 for $81.29
Key Features
Max. Temp.
105°C
Application
Signal
Material
High Temperature Plastic
Color
Natural
Contact Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390322-1
Zoro #
G101068807
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.25 µm
Details
Item
Socket
Max. Temp.
105°C
Application
Signal
Material
High Temperature Plastic
Color
Natural
Contact Finish
Gold Plated
Terminal Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Number of Contacts
144
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Hole Center to Center
0.8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.