Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLD CPC PLUG ASSY 23-16 REV SX

  • Mfr # 796332-1

  • Zoro # G100947288


product price: $42.89
/ea
Sold in multiples of 5 for $214.45

Key Features

Color
Black
UL 94 Flammability Rating
V-0
Features
With Reverse Numbering; Sealable
Material
Nylon
Number of Contacts
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796332-1
Zoro #
G100947288
UPC #
-
Country of Origin
Mexico

Details

Item
Housing
Color
Black
UL 94 Flammability Rating
V-0
Features
With Reverse Numbering; Sealable
Material
Nylon
Number of Contacts
16
Contact Type
Pin
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.