Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #5 Stud Size, 6 mm², Bare Insulated

  • Mfr # 1-1377172-2

  • Zoro # G400973413


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1377172-2
Zoro #
G400973413
UPC #
-
Country of Origin
Netherlands

Dimensions

Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Stud Size
#5

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Seam
Closed Barrel
Wire Type
Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.