Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, M5 Stud Size, 300 V, Nylon Insulated, Blue

  • Mfr # 9-1377173-8

  • Zoro # G801026107


product price: $1.35
/ea
Sold in multiples of 80 for $108.00

Key Features

Terminal Shape
Fork
Insulation Color
Blue
Insulation Type
Nylon
Stud Size
M5
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1377173-8
Zoro #
G801026107
UPC #
-
Country of Origin
Netherlands

Dimensions

Stud Size
M5
Stud Diameter
.205 in
Wire Insulation Diameter (Max)
.17 in
Tongue Thickness
.033 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire/Cable Type
Regular Wire
Heavy Duty
No
Plating Material
Copper, Tin
Shape Code
SPADE-020
Wire Insulation Support
With
Terminal Orientation
Straight
Support Style
Insulation Support
Barrel Color
Blue
Barrel Type
Closed Barrel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.