Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMT TB R/A HEADER 3.5MM 7 POS

  • Mfr # 2213932-7

  • Zoro # G300946203


product price: $3.29
/ea
Sold in multiples of 475 for $1,562.75

Key Features

Voltage
300 VAC
Housing Color
Black
Number of Rows
1
Block Type
PCB Mount
Current Rating (Max)
8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213932-7
Zoro #
G300946203
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Housing Color
Black
Number of Rows
1
Block Type
PCB Mount
Current Rating (Max)
8A
Connector Style
Header
Mounting Angle
Right Angle
Contact Base Material
Copper Alloy
Header Type
Shrouded
Housing Material
Thermoplastic
Centerline (Pitch)
.138 in
Number of Positions
7
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.