Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET ASSY LGA1156

  • Mfr # 2040540-1

  • Zoro # G701068757


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Material
High Temperature Thermoplastic
Finish
Gold Plated
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040540-1
Zoro #
G701068757
UPC #
-
Country of Origin
Unknown

Details

Item
Socket
Material
High Temperature Thermoplastic
Finish
Gold Plated
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Number of Contacts
1156

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.