SOCKET MIN-SPR SN-AU SER-5

  • Mfr # 5050871-5

  • Zoro # G301026560


product price:  $1.25
/ea
Sold in multiples of 105 for $131.25

Key Features

Insertion Method
Hand/Semi-Automatic
Termination Method to Wire & Cable
Solder
Wire/Cable Type
Discrete Wire
Contact Spring Plating Material
Gold
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5050871-5
Zoro #
G301026560
UPC #
-
Country of Origin
United States

Dimensions

Wire/Cable Size
18 to 17 AWG
Contact Spring Plating Thickness
30 µin
PCB Thickness (Recommended)
.031 to .125 in
Socket Length
.288 in
Mating Pin Diameter Range
.042 to .049 in
Hole Size (Recommended)
.101 in
Contact Mating Area Plating Thickness
30 µin

Details

Insertion Method
Hand/Semi-Automatic
Termination Method to Wire & Cable
Solder
Wire/Cable Type
Discrete Wire
Contact Spring Plating Material
Gold
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
7.5 A
Sleeve Style
Closed Bottom
Sleeve Material
Copper
Spring Material
Beryllium Copper
Contact Type
Socket
Socket Type
Discrete
Connector System
Cable-to-Board
Circuit Application
Power & Signal
Sleeve Plating Material
Tin
Operating Temperature Range
-65 to 125 °C
Contact Base Material
Beryllium Copper
Contact Transmits (Typical)
Signal (Data)/Power
Profile
Zero
Product Type
Contact

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.