Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLARLOK R G-G 4/4

  • Mfr # 1740699-1

  • Zoro # G501068124


product price: $48.29
/ea
Sold in multiples of 2 for $96.58

Key Features

Housing Color
Black
Dimensions
115 x 110 x 22.5mm (W x D x H)
Number of Contact Rails
4
Diode Style
SL1110
Connection Style
Direct Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1740699-1
Zoro #
G501068124
UPC #
-
Country of Origin
Switzerland

Dimensions

Dimensions
115 x 110 x 22.5mm (W x D x H)

Details

Item
Junction Box
Housing Color
Black
Number of Contact Rails
4
Diode Style
SL1110
Connection Style
Direct Wire
Bypass Diode
With
Interconnection Type
Serial
Contact Base Material
Copper Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.