Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 1125000 CMA Max, Gray, None Insulation

  • Mfr # 324471

  • Zoro # G900975825


product price: $51.15
/ea
Sold in multiples of 2 for $102.30

Key Features

Type
Butt Splice
Color
Gray
Maximum Wire Size
1125000 CMA
Insulation Material
None
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324471
Zoro #
G900975825
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1125000 CMA
Overall Length
3.27 in
Outside Diameter
1.694 in
Contact Plating Thickness
150µin
Barrel Inside Diameter (Min)
1.4 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Gray
Insulation Material
None
Material
Copper
Standards
UL E13288
Finish
Tin
Barrel Type
Closed Barrel
Terminal & Splice Style
Splice
Agency/Standard Number
E13288
Agency/Standard
UL
Contact Plating Material
Tin
Serrated
No
Discrete Wire Type
Stranded
Splice Configuration
Single to Single
Wire/Cable Type
Copper
Sealable
No
Wire Insulation Support
Without
Barrel Style
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.