Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 14 AWG Max, Bare, Blue Stripes, Vinyl Insulation

  • Mfr # 8-55785-1

  • Zoro # G300976910


product price: $1.75
/ea
Sold in multiples of 122 for $213.50

Key Features

Type
Butt Splice
Color
Bare, Blue Stripes
Maximum Wire Size
14 AWG
Insulation Material
Vinyl
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-55785-1
Zoro #
G300976910
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Wire Insulation Diameter (Max)
4.32 mm [ .17 in ]

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare, Blue Stripes
Insulation Material
Vinyl
Material
Copper
Finish
Tin
Serrated
Yes
Military Category
No
Support Style
Insulation Support
Sealed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.