Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, Yellow, Nylon Insulation, 300 V

  • Mfr # 327639

  • Zoro # G600975774


product price: $4.25
/ea
Sold in multiples of 50 for $212.50

Key Features

Type
Butt Splice
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327639
Zoro #
G600975774
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.656 in
Outside Diameter
.222 in
Barrel Inside Diameter
.155 in
Inside Diameter (Recovered)
.059 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Material
Copper
Finish
Tin
Number of Serrations
8
Barrel Type
Closed Barrel
Terminal & Splice Style
Splice
Sealable
No
Heavy Duty
No
Military Category
No
Splice Features
Step Down
Serrated
Yes
Contact Plating Material
Tin
Support Style
Insulation Support
Discrete Wire Type
Stranded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.