Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE CE 22-14

  • Mfr # 34304

  • Zoro # G100975991


product price: $0.67
/ea
Sold in multiples of 300 for $201.00

Key Features

Type
Splice
Color
Red
Maximum Voltage
300 V
Maximum Operating Temperature
90 Degrees C
Overall Length
.729 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34304
Zoro #
G100975991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.729 in
Wire Insulation Diameter (Max)
.156 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Red
Maximum Voltage
300 V
Maximum Operating Temperature
90 Degrees C
Material
Copper
Finish
Tin
Terminal & Splice Style
Splice
Wire Insulation Support
Without
Contact Plating Material
Tin
Sealable
No
Military Category
No
Serrated
No
Marking
VS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.