Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE N CE 22-14

  • Mfr # 35115

  • Zoro # G700975728


product price: $0.28
/ea
Sold in multiples of 313 for $87.64

Key Features

Type
Splice
Maximum Wire Size
14 AWG
Insulation Material
Nylon
Material
Copper
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35115
Zoro #
G700975728
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Wire Insulation Diameter (Max)
.251 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Insulation Material
Nylon
Material
Copper
Finish
Tin
Terminal & Splice Style
Splice
Contact Plating Material
Tin
Military Category
No
Sealable
No
Marking
ECN
Serrated
Yes
Wire Insulation Support
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.