Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, Yellow, Vinyl Insulation, 600 V

  • Mfr # 8-34072-1

  • Zoro # G500976888


product price: $1.25
/ea
Sold in multiples of 1000 for $1,250.00

Key Features

Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-34072-1
Zoro #
G500976888
UPC #
-
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Material
Copper
Finish
Tin
Contact Plating Material
Tin
Terminal & Splice Style
Splice
Serrated
Yes
Support Style
Insulation Support
Military Category
No
Sealable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.