
SPLICE SOLIS BUTT 26-22
Mfr # 8-321198-1
Zoro # G700977135
product price: $1.25
/eaSold in multiples of 300 for $375.00
Key Features
Type
Butt Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-321198-1
Zoro #
G700977135
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
.082 in
Material Thickness
.02 in
Barrel Inside Diameter
.031 in
Contact Plating Thickness
100µin
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
Sealable
No
Wire Insulation Support
Without
Serrated
Yes
Military Category
No
Contact Plating Material
Tin
Terminal & Splice Style
Splice
Splice Features
Strap
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.