Butt Splice Wire Connector, 6 AWG Max, Bare, None Insulation

  • Mfr # 2-324309-2

  • Zoro # G600974685


product price:  $8.55
/ea
Sold in multiples of 30 for $256.50

Key Features

Type
Butt Splice
Color
Bare
Maximum Wire Size
6 AWG
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-324309-2
Zoro #
G600974685
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Outside Diameter
.369 in
Barrel Inside Diameter
.232 in
Contact Plating Thickness
500µin
Material Thickness
.057 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
Material
Copper
Finish
Silver
Contact Plating Material
Silver
Serrated
No
Terminal & Splice Style
Splice
Sealable
No
Military Category
No
Splice Features
Sight Hole
Wire Insulation Support
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.