Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE SOLIS BUTT STRAP 24-20

  • Mfr # 324001

  • Zoro # G000976043


product price: $0.34
/ea
Sold in multiples of 1000 for $340.00

Key Features

Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
338 Degrees F
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324001
Zoro #
G000976043
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
.105 in
Material Thickness
.024 in
Barrel Inside Diameter
.043 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
338 Degrees F
Material
Copper
Finish
Tin
Sealable
No
Contact Plating Material
Tin
Military Category
No
Serrated
Yes
Splice Features
Strap
Wire Insulation Support
Without
Terminal & Splice Style
Splice

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.